Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Datalogic
  • Retro-reflective sensor with polarizing filter
  • Light-on/dark-on mode
  • DC PNP
  • Range: 0.01...3 m
  • Type of light: Red light
  • Radial optics
  • Protection rating: IP67
  • Connection: M8 connector (4-pole)
Log in and write a review

Retro-reflective sensor with polarizing filter Datalogic 950811170 - S100-PR-5-B00-PK

Item number: 107583
UPC / EAN: 4250738128279
Corresponding accessories
Technical details
General data

Retro-reflective sensor with polarization filter
3 m
Rectangular
0.01-3 m
Red light
LED yellow

Electrical data

10 V
30 V
DC
DC PNP
Light-on/dark-on
100 mA
500

Mechanical data

12 x 31.5 mm
19.8 mm
M8 connector (4 pin)
PMMA
PC

Ambient conditions

-25 °C
55 °C
IP67
Factory automation

Further information

CE, cULus

Product description
Retro-reflective sensor with polarizing filter Datalogic 950811170 - S100-PR-5-B00-PK
The PNP-switching retro-reflective sensor 950811170 - S100-PR-5-B00-PK is connected via a 4-pole M8 connector and is ideal for position detection in factory automation as well as packaging and conveyor technology, especially for The retro-reflective sensor 950811290 - S100-PR-2-B10-PK from Datalogic has a maximum range of 6 m as well as light/dark switching and is a tamper-proof mini sensor without adjustment option. materials with shiny or reflective surfaces.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0