Retro-reflective sensor ifm efector OGT300 - OGT-FPKG/US



Item number: 100091
UPC / EAN: 4021179256377
- M18 diffuse reflection sensor
- Light-on/Dark-on switching programmable
- DC PNP
- Range: 2-800 mm
- Protection rating: IP67/IP68/IP69K
- M12 connector


Corresponding accessory groups
Technical details
Product description
Retro-reflective sensor ifm efector OGT300 - OGT-FPKG/US
The M18 diffuse reflection sensor OGT300 - OGT-FPKG/US from ifm features a range of 2-800 mm and programmable light-on/dark-on mode. The teach buttons ensure easy set-up. The diffuse reflection sensor OGT300 - OGT-FPKG/US is of tested quality, confirmed by the ECOLAB certificate. Thanks to the robust stainless steel housing with the optimum sealing concept IP67/IP68/IP69K and a PMMA plastic lens, the diffuse reflection sensor OGT300 - OGT-FPKG/US with M12 connector is suitable for applications in hygienic and wet areas in the food industry.
Customer reviews