Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • M18 cube style through-beam sensor transmitter
  • DC
  • Range: 0-20 m
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Retro-reflective sensor ifm efector OGS280 - OGS-OOKG/US/CUBE

Item number: 400390
UPC / EAN: 4021179234160
Corresponding accessories
Corresponding accessories
Technical details
General data

Through-beam sensor - transmitter
20 m
M18 Cube Style
20 m
Red light
624 nm
800 (at maximum range) mm
LED

Electrical data

10 V
30 V
DC
Yes

Mechanical data

M18 x 1 (90°)
52 mm
M12 connector
Zinc Alloy; PEI
PMMA

Ambient conditions

-25 °C
60 °C
IP67
Factory automation

Further information

CE, cULus
1 Mounting nut

Classification

8541408000

Product description
Retro-reflective sensor ifm efector OGS280 - OGS-OOKG/US/CUBE
The transmitter of the cube style M18 through-beam sensor OGS280 OGS-OOKG/US/CUBE has a range of 0-20 m. Thanks to the fixed setting, easy set-up is ensured. The transmitter of the M18 through-beam sensor OGS280 OGS-OOKG/US/CUBE is of tested quality, confirmed by the UL certificate. Thanks to the compact stainless steel housing with IP67, and a PMMA plastic lens, the through-beam transmitter OGS280 OGS-OOKG/US/CUBE in conjunction with the matching receiver is suitable for applications in tight spots in the industrial automation industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0