Retro-reflective sensor ifm efector OGP500 - OGP-FPKG/US



Item number: 100062
UPC / EAN: 4021179173179
- M18 retro-reflective sensor with polarization filter
- Light-on/Dark-on switching programmable
- DC PNP
- Range: 0.03-5 m
- Protection rating: IP67
- M12 connector


Technical details
Product description
Retro-reflective sensor ifm efector OGP500 - OGP-FPKG/US
The retro-reflective sensor OGP500 - OGP-FPKG/US from ifm is characterised by a robust stainless steel housing with protection rating IP67. The retro-reflective sensor OGP500 - OGP-FPKG/US that is set via teach buttons has a range of 0.03-5 m and programmable light-on/dark-on switching. The long range allows a reliable solution of your application. The retro-reflective sensor OGP500 - OGP-FPKG/US with M12 connector is ideal for position detection in factory automation, packaging and conveying.
Customer reviews