Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Retro-reflective sensor ifm efector OGP300 - OGP-DPKG/US

5 year warranty Money back guaranty Free Shipping
Item number: 100089
UPC / EAN: 4021179240055
  • M18 retro-reflective sensor
  • Dark-on switching
  • DC PNP
  • Range: 0.03-4 m
  • Protection rating: IP67/IP68/IP69K
  • M12 connector
Log in and write a review
-20 % MSRP: $116.00
$93.01
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Sensor Testpak ifm efector E18401
4-terminal sensor Testpak, Outputs 24V DC, Test input signal switch, Output signal terminal
Item number: 400438
-14 % MSRP: $96.00
$82.29
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Reflector ifm efector E20005
Prismatic reflector Ø 80mm, For red light and infrared retro-reflective sensors
Item number: 100525
-15 % MSRP: $9.00
$7.65
plus sales tax plus shipping
in stock
Shipping today
Reflector ifm efector E20744
Prismatic reflector 48x48 mm, For red light and infrared retro-reflective sensors
Item number: 403233
-15 % MSRP: $17.00
$14.45
plus sales tax plus shipping
in stock
Shipping today
Reflector ifm efector E20956
Prismatic reflector Ø 50mm, For red light and infrared retro-reflective sensors
Item number: 400315
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping today
Reflector ifm efector E20991
Prismatic reflector, Rectangular, 11x11 mm, For laser and red light/infrared retro-reflective sensors
Item number: 403212
-15 % MSRP: $13.00
$11.05
plus sales tax plus shipping
in stock
Shipping today
Reflector set ifm efector E20997
Photoelectric reflector, 50mm diameter with M10 clamp mounting
Item number: 400320
-15 % MSRP: $17.00
$14.45
plus sales tax plus shipping
in stock
Shipping today
Reflectors, photoelectric close
Angle bracket ifm efector U20302
Angle bracket: Ø 18 mm, For M18 design
Item number: 400317
-15 % MSRP: $7.00
$5.95
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10076
Mounting clamp Ø 18-20 mm, With reducing bush for type M18
Item number: 100001
-15 % MSRP: $8.00
$6.80
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20718
Mounting set for M18 design, M19x45mm cylinder bolt
Item number: 100061
-15 % MSRP: $13.00
$11.05
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20719
Mounting set for M18 design, M10x45mm cylinder bolt, Offset bracket style
Item number: 400324
-15 % MSRP: $12.00
$10.20
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20729
Mounting set for M18 design, 3/8"x2" head cap screw
Item number: 400322
-15 % MSRP: $12.00
$10.20
plus sales tax plus shipping
in stock
Shipping today
M18 sensor mounting close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-20 % MSRP: $26.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-18 % MSRP: $40.00
$32.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-20 % MSRP: $26.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-18 % MSRP: $40.00
$32.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-20 % MSRP: $25.00
$19.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-19 % MSRP: $29.00
$23.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 cables, washdown close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $25.48
$21.66
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $13.74
$11.68
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $12.96
$11.02
plus sales tax plus shipping
currently out of stock
Available in 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $15.30
$13.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $14.68
$12.48
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

Retro-reflective sensor
4.0 m
Cylindrical and threaded
0.03-4 m
Red light
624 nm
160 (at maximum range) mm
No
LED

Electrical data

10 V
36 V
DC
PNP
Dark-on
200 (60 °C)/150 (80 °C) mA
1000
Yes
Yes

Mechanical data

M18 x 1
60 mm
M12 connector
V4A (1.4404)
PMMA

Ambient conditions

-25 °C
80 °C
IP67/IP68/IP69K
Food industry

Further information

CE, cULus
No
ECOLAB certification
2 fixing nuts

Classification

27270902
27270902
27270902
27270902
EC002717
8541408000

Product description
Retro-reflective sensor ifm efector OGP300 - OGP-DPKG/US
The M18 retro-reflective sensor OGP300 - OGP-DPKG/US from ifm has a polarisation filter, dark-on mode, and a range of 0.03-4 m. Thanks to the fixed setting, easy set-up is ensured. The retro-reflective sensor OGP300 - OGP-DPKG/US is of tested quality, confirmed by the ECOLAB certificate. Because of the robust stainless steel housing, the optimum sealing concept IP67/IP68/IP69K, and a PMMA plastic lens, the receiver of the retro-reflective sensor OGP300 - OGP-DPKG/US with M12 connector is suitable for applications in hygienic and wet areas in the food industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews