Retro-reflective sensor ifm efector OGP281 - OGP-HPKG/US/CUBE
Item number: 400346
- M18 cube style retro-reflective sensor with polarization filter
- Light-on switching
- DC PNP
- Range: 0.1-4 m
- Protection rating: IP67
- M12 connector
Technical details
Product description
Retro-reflective sensor ifm efector OGP281 - OGP-HPKG/US/CUBE
The retro-reflective sensor OGP281 - OGP-HPKG/US/CUBE from ifm is characterised by a robust zinc alloy housing with protection rating IP67. The retro-reflective sensor OGP281 - OGP-HPKG/US/CUBE has a range of 0.1-4 m and light-on configuration. The long range allows a reliable solution of your application. The retro-reflective sensor OGP281 - OGP-HPKG/US/CUBE with M12 connector is ideal for position detection in factory automation, packaging and conveying.
Customer reviews