Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • M12 retro-reflective sensor with polarisation filter
  • Light-on/dark-on switching programmable
  • DC PNP
  • Range: 0.2-0.8 m
  • Protection class: IP65
  • M12 connector
Log in and write a review

Retro-reflective sensor ifm efector OF5025 - OFP-FPKG/US

Item number: 100078
UPC / EAN: 4021179172608
Corresponding accessories
Technical details
General data

Retro-reflective sensor
0.8 m
Cylindrical and threaded
0.2-0.8 m
Red light
660 nm
70 (at maximum range) mm
POT
LED

Electrical data

10 V
36 V
DC
PNP
Light-on/dark-on
200 mA
320
Yes
Yes

Mechanical data

M12 x 1
85 mm
M12 connector
Optalloy-plated brass
PMMA

Ambient conditions

-25 °C
60 °C
IP65
Factory automation

Further information

CE, cULus
No
Polarization filter
2 fixing nuts, screw driver

Classification

27270902
27270902
27270902
27270902
EC002717
8541408000

Product description
Retro-reflective sensor ifm efector OF5025 - OFP-FPKG/US
The M12 retro-reflective sensor OF5025 - OFP-FPKG/US with polarisation filter from ifm has a range of 0.2-0.8 m and programmable light-on/dark-on mode. Thanks to the function check output, the unit is reliable in the application. The sensitivity of the retro-reflective sensor OF5025 - OFP-FPKG/US can be easily set via a potentiometer. With a high protection rating IP65, the unit is very robust. The retro-reflective sensor OF5025 - OFP-FPKG/US with M12 connector is the optimum solution for position detection in factory automation, packaging and conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0