Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Retro-reflective sensor with polarisation filter
  • Light-on/Dark-on mode
  • DC PNP
  • Range: 0.05-5 m
  • Protection rating: IP65/IP67/IP68/IP69K
  • 0.3m M12 pigtail
Log in and write a review

Retro-reflective sensor ifm efector O6P301 - O6P-FPKG/0.30m/US

5 year warranty Money back guaranty
Item number: 400400
UPC / EAN: 4021179273879
-12 % MSRP: $123.00
$108.24
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert
Corresponding accessory groups
Angle bracket ifm efector E21271
Angle bracket for O6 design
Item number: 403560
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E21272
Mounting set for O6 design, For mounting on 10 mm rod
Item number: 101642
-10 % MSRP: $24.00
$21.60
plus sales tax plus shipping
in stock
Shipping today
O6 sensor mounting close
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-19 % MSRP: $169.00
$137.70
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Reflector ifm efector E20005
Prismatic reflector Ø 80mm, For red light and infrared retro-reflective sensors
Item number: 100525
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping today
Reflector ifm efector E20744
Prismatic reflector 48x48 mm, For red light and infrared retro-reflective sensors
Item number: 403233
-10 % MSRP: $19.00
$17.10
plus sales tax plus shipping
in stock
Shipping today
Reflector ifm efector E20956
Prismatic reflector Ø 50mm, For red light and infrared retro-reflective sensors
Item number: 400315
-10 % MSRP: $10.00
$9.00
plus sales tax plus shipping
in stock
Shipping today
Reflector ifm efector E20991
Prismatic reflector, Rectangular, 11x11 mm, For laser and red light/infrared retro-reflective sensors
Item number: 403212
-10 % MSRP: $15.00
$13.50
plus sales tax plus shipping
in stock
Shipping today
Reflector set ifm efector E20997
Photoelectric reflector, 50mm diameter with M10 clamp mounting
Item number: 400320
-10 % MSRP: $19.00
$17.10
plus sales tax plus shipping
in stock
Shipping today
Reflectors, photoelectric close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-12 % MSRP: $44.00
$38.72
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-12 % MSRP: $44.00
$38.72
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-12 % MSRP: $27.00
$23.76
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-12 % MSRP: $31.00
$27.28
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 cables, washdown close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-12 % MSRP: $15.00
$13.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-12 % MSRP: $43.00
$37.84
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close

Technical details
General data

Retro-reflective sensor
5.0 m
Rectangular
0.05-5 m
Red light
633 nm
150 (at max. range) mm
Push buttons
LED

Electrical data

10 V
30 V
DC
PNP
Light-on/dark-on
100 mA
1000
Yes
Yes

Mechanical data

13 x 35 mm
21 mm
0.3 m PVC cable with M12 connector (rotatable)
Stainless steel 316L/1.4404; plastics: PPSU; sealing: EPDM
PMMA

Ambient conditions

-25 °C
80 °C
IP65/IP67/IP68/IP69K
Food industry

Further information

CE, cULus

Classification

8541408000

Product description
Retro-reflective sensor ifm efector O6P301 - O6P-FPKG/0.30m/US
The compact retro-reflective sensor O6P301 - O6P-FPKG/0.30m/US from ifm is characterised by a robust stainless steel housing with protection rating IP65/IP67/IP68/IP69K and a range of 0.05-5 m. The retro-reflective sensor O6P301 - O6P-FPKG/0.30m/US is easily set via potentiometer. The double seal of the potentiometer and the flush front lens made of shatterproof plastic allow cleaning without residue. Thanks to the transparent black housing the LEDs for operating and switching status indication are clearly visible even in bright light. The retro-reflective sensor O6P301 - O6P-FPKG/0.30m/US with 0.3m M12 pigtail connection is the perfect solution for use in the food industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews