Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Retro–reflective sensor ifm efector O6P201 - O6P-FPKG/0.30m/US

5 year warranty Money back guaranty Free Shipping
Item number: 403281
UPC / EAN: 4021179279505
  • Retro-reflective sensor - polarisation filter
  • Light-on/Dark-on
  • 3-wire DC
  • PNP
  • Range: 0.05-5.0 m (prismatic reflector Ø 80 E20005)
  • Protection rating: IP65/IP67
  • 0.3 m M12 pigtail
Log in and write a review
-20 % MSRP: $84.00
$67.20
Base price: 1 piece = $67.20
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies
Corresponding accessories
Reflector ifm efector E20005
Prismatic reflector Ø 80mm, For red light and infrared retro-reflective sensors
Item number: 100525
-15 % MSRP: $9.00
$7.65
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Angle bracket ifm efector E21271
Angle bracket for O6 design
Item number: 403560
-19 % MSRP: $9.00
$7.31
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E21272
Mounting set for O6 design, For mounting on 10 mm rod
Item number: 101642
-15 % MSRP: $22.00
$18.70
plus sales tax plus shipping
in stock
Shipping today
O6 sensor mounting close
Sensor Testpak ifm efector E18401
4-terminal sensor Testpak, Outputs 24V DC, Test input signal switch, Output signal terminal
Item number: 400438
-14 % MSRP: $96.00
$82.29
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $25.48
$21.66
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $13.74
$11.68
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $12.96
$11.02
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $15.30
$13.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $14.68
$12.48
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

Retro-reflective sensor
5 m
Rectangular
0.05-5 m
Red light
633 nm
150 (at max. range) mm
Push buttons
LED

Electrical data

10 V
30 V
DC
PNP
Light-on/dark-on
100 mA
1000
Yes

Mechanical data

13 x 35 mm
21 mm
0.3 m PUR cable with M12 connector (rotatable)
ABS, PPSU, EPDM
PMMA

Ambient conditions

-25 °C
60 °C
IP65/IP67
Factory automation

Further information

cULus
No
No
No

Classification

27270901
27270901
27270901
27270901
EC002716
8541408000

Product description
Retro–reflective sensor ifm efector O6P201 - O6P-FPKG/0.30m/US
The compact retro-reflective sensor O6P201 - O6P-FPKG/0.30m/US from ifm electronic is characterised by a plastic housing with protection rating IP65/IP67, light-on/dark-on mode and a range of 0.05-5.0 m (prismatic reflector Ø 80 E20005). The retro-reflective sensor O6P201 - O6P-FPKG/0.30m/US is easily set via potentiometer. Thanks to the transparent black housing the LEDs for operating and switching status indication are clearly visible even in bright light. The O6P201 - O6P-FPKG/0.30m/US retro-reflective sensor with a 0.3 m M12 pigtail is the perfect solution for use in conveyor systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews