Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Retro-reflective sensor - polarisation filter
  • Light-on/Dark-on
  • 3-wire DC
  • PNP
  • Range: 0.05-5.0 m (prismatic reflector Ø 80 E20005)
  • Protection rating: IP65/IP67
  • PUR-cable: 2.0 m (3 x 0.25 mm²)
Log in and write a review

Retro–reflective sensor ifm efector O6P200 - O6P-FPKG

Item number: 103343
UPC / EAN: 4021179279499
Corresponding accessories
Corresponding accessories
Technical details
General data

Retro-reflective sensor
5 m
Rectangular
0.05-5 m
Red light
633 nm
150 (at max. range) mm
Push buttons
LED

Electrical data

10 V
30 V
DC
PNP
Light-on/dark-on
100 mA
1000
Yes

Mechanical data

13 x 35 mm
21 mm
PUR-cable 2.0 m (3 x 0.25 mm²)
ABS, PPSU, EPDM
PMMA

Ambient conditions

-25 °C
60 °C
IP65/IP67
Factory automation

Further information

cULus
No
No
No

Classification

27270901
27270901
27270901
27270901
EC002716
8541408000

Product description
Retro–reflective sensor ifm efector O6P200 - O6P-FPKG
The compact retro-reflective sensor O6P200 - O6P-FPKG from ifm electronic is characterised by a plastic housing with protection rating IP65/IP67, light-on/dark-on mode and a range of 0.05-5.0 m (prismatic reflector Ø 80 E20005). The retro-reflective sensor O6P200 is easily set via potentiometer. Thanks to the transparent black housing the LEDs for operating and switching status indication are clearly visible even in bright light. The O6P200 retro-reflective sensor with a 2.0 m (3 x 0.25 mm²) long PUR cable is the perfect solution for use in conveyor systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0