Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Resistance measuring bridge Weidmüller ACT20P-BRIDGE-S - 1067250000

2 year warranty Money back guaranty Free Shipping
Item number: 402641
UPC / EAN: 4032248820856
  • Resistance measuring bridge
  • +/- 10/20/30/50 mV adjustable input
  • 0-11 V / 0-22 mA output
Log in and write a review
-15 % MSRP: $497.39
$422.78
Base price: 1 piece = $422.78
plus sales tax plus shipping
Shipping today
culus ce

Technical details
General data

Resistance measuring bridge
±10/20/30/50 mV
Pushbuttons and Dip-switch

Electrical data

10 V
60 V
DC
0-20 mA/0-10 V (adjustable)

Mechanical data

Screw terminals

Ambient conditions

-40 °C
70 °C

Further information

CE, EAC
FDT/DTM

Classification

8504318000

Product description
Resistance measuring bridge Weidmüller ACT20P-BRIDGE-S - 1067250000
With Weidmüller resistance measuring bridge ACT20P-BRIDGE-S - 1067250000, convert and isolate your resistance values into useful and manageable signals for your input devices. The ACT20P-BRIDGE-S - 1067250000 takes resistance values from 10/20/30/50 mV. It then isolates and conditions it into the clean and smooth 0/4-20 mA or 0-10 V output signal you need.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews