Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Relay module kit
  • RIDERSERIES
  • 24 V DC input voltage
  • 2 changeover contacts
  • 250 V AC output
  • 8 A output current rating
  • Snubber diode protection
Log in and write a review

Relay module kit Weidmüller TRZ 24-230VUC 2CO - 8881610000

Item number: 402547
UPC / EAN: 4032248631865
Technical details
General data

Coupling relay
RIDERSERIES
2 x Changeover contact
Snubber diode

Electrical data

250 V AC
8 A
15 A

Mechanical data

26 AWG
14 AWG
15.8 mm
77 mm
70.2 mm
5,000,000
DIN rail
Screw terminals

Ambient conditions

-40 °C
70 °C
IP20

Further information

CE, EAC

Classification

8536490080

Product description
Relay module kit Weidmüller TRZ 24-230VUC 2CO - 8881610000
The industrial RIDERSERIES relay module RCIKIT 24VDC 2CO LD/PB - 7760056069 from Weidmuller makes replacement and custom configuration of relay modules a breeze with its fully configurable plug in relay base system. RCIKIT 24VDC 2CO LD/PB - 7760056069 is the ideal relay version for the separation of input and output signals in industrial automation. It features a 24 V DC control input voltage, two changeover contacts, and a 250 V AC output with an 8 A current rating.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0