Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Prismatic reflector Ø 80mm
  • For red light and infrared retro-reflective sensors
Log in and write a review

Reflector ifm efector E20005

5 year warranty Money back guaranty
Item number: 100525
UPC / EAN: 4021179042161
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
Shipping today

Technical details
General data

Prismatic reflector
Round
Ø 80 mm
Plastic
-10 °C
58 °C
For red light and infrared light retro-reflective sensors

Classification

27279003
27279203
27279203
27279203
EC002467
9002909500

Product description
Reflector ifm efector E20005
The E20005 prismatic reflector from ifm made of plastic with a diameter of 80 mm is the optimum reflector for red light and infrared light retro-reflective sensors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews