Trustpilot Human score    Trustpilot Stars    Trustpilot Logo

Rectangular connector kit ILME MNLS-06IO25

2 year warranty Money back guaranty Free Shipping over $50
Item number: 403956
  • Rectangular connector kit
  • 6-pole + PE
  • Powder coated aluminum alloy enclosure
  • Side-entry
  • Surface-mounting base
  • Stainless steel single lever
  • Male/Female plastic inserts
  • Screw terminals
  • Silver-plated contacts
  • NBR seal
  • M25 thread for cable gland insert
  • Ingress protection: IP66
  • cRUus and CE rated
Log in and write a review
-20 % MSRP: $55.69
$44.83
plus sales tax plus shipping
Shipping the next business day
recognized-component-mark ce
Corresponding accessories
Coding pin ILME CR-20D
Coding pin, For Ilme rectangular connectors, Zinc coated iron
Item number: 403989
-6 % MSRP: $0.52
$0.49
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030
Cable gland, polyamide body, NBR sealing material, 8-17mm cable diameter, IP68/IP69, M25x1,5 back thread
Item number: 200295
$3.65
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.6
Item number: 102480
-15 % MSRP: $7.10
$6.01
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms.3
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 8-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 103606
-15 % MSRP: $11.92
$10.10
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PA
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Grey, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.0
Item number: 102446
-15 % MSRP: $3.58
$3.03
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PAn
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Black, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.1
Item number: 102454
-15 % MSRP: $3.69
$3.13
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M25x1.5 - bg 225ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Shield range: 10-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96191.6
Item number: 102502
-15 % MSRP: $19.10
$16.20
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M25 close

Technical details
General data

Side-entry hood
Rectangular connector kit
6
No
6-pole

Electrical data

600 V
16 A

Mechanical data

20 AWG
12 AWG
Male + Female
For use with M25 threaded cable gland mm
Screw terminals
Aluminum alloy (powder coated)
NBR
Plastic

Ambient conditions

-40 °C
125 °C
IP66

Further information

CE, cRUus

Classification

8536901000

Product description
Rectangular connector kit ILME MNLS-06IO25
Male/Female 6-pole rectangular connector kit MHO-06L25 from ILME provides reliable termination and performance in the vast majority of medium power and control applications. Rectangular connector kit MHO-06L25 provides both male and female connector enclosures and inserts. The hood and base enclosures are highly impact-resistant thanks to their powder coated aluminum construction, along with an excellent IP66 rating thanks to it's NBR sealing gasket. The plastic male and female screw terminal inserts assure secure wire termination as well. The MHO-06L25 also features threaded M25 top entry port for simple addition of a cable gland. Kit consists of individual ILME components: CNEM-06T, CNEF-06T, MHO-06L25, CHI-06L
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews