Rectangular connector kit ILME KMNLS-04IV20

2 year warranty Money back guaranty Free Shipping over $50
Item number: 403948
  • Rectangular connector kit
  • 4-pole + PE
  • Powder coated aluminum alloy enclosure
  • Top-entry
  • Surface-mounting base
  • Stainless steel single lever
  • Male/Female plastic inserts
  • Screw terminals
  • Silver-plated contacts
  • NBR seal
  • M20 thread for cable gland insert
  • Ingress protection: IP66/67
  • cRUus and CE rated
Log in and write a review
-19 % MSRP: $32.86
$26.46
plus sales tax plus shipping
Shipping today
recognized-component-mark ce
Corresponding accessories
Coding pin ILME CR-K04R
Coding pin, For Ilme 4-pole rectangular connectors, Red, Plastic
Item number: 403987
-5 % MSRP: $0.39
$0.37
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
-26 % MSRP: $2.95
$2.18
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
-15 % MSRP: $5.69
$4.83
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
-15 % MSRP: $3.34
$2.84
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
-15 % MSRP: $3.52
$2.99
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
-15 % MSRP: $59.06
$50.08
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
-15 % MSRP: $17.23
$14.61
plus sales tax plus shipping
in stock
Shipping today
Cable glands M20 close

Technical details
General data

Top-entry hood
Rectangular connector kit
4
No
4-pole

Electrical data

600 V
10 A

Mechanical data

18 AWG
14 AWG
Male + Female
For use with M20 threaded cable gland mm
Screw terminals
Aluminum alloy (powder coated)
NBR
Plastic

Ambient conditions

-40 °C
125 °C
IP66/IP67

Further information

CE, cRUus

Classification

8536901000

Product description
Rectangular connector kit ILME KMNLS-04IV20
Male/Female 4-pole rectangular connector kit KMNLS-04IV20 from ILME provides reliable termination and performance in the vast majority of medium power and control applications. Rectangular connector kit KMNLS-04IV20 provides both male and female connector enclosures and inserts. The hood and base enclosures are highly impact-resistant thanks to their powder coated aluminum construction, along with an excellent IP66/67 rating thanks to it's NBR sealing gasket. The plastic male and female screw terminal inserts assure secure wire termination as well. The KMNLS-04IV20 also features threaded M20 top entry port for simple addition of a cable gland. Kit consists of individual ILME components: CKM-04, CKF-04, MKA-V20, CKAX-03I
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews