Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ILME

Rectangular connector hood ILME MKA-VA20

2 year warranty Money back guaranty Free Shipping over $50
Item number: 403953
UPC / EAN: 8015747056786
  • Rectangular connector hood
  • Side-entry
  • For 3 or 4-pole connectors
  • Powder coated aluminum alloy
  • M20 thread for cable gland
  • cRUus and CE rated
Log in and write a review
-20 % MSRP: $7.22
$5.80
plus sales tax plus shipping
Shipping today
recognized-component-mark ce
Corresponding accessories
Connector insert ILME CKM-04
Connector insert, Male, 4-pole + PE, Plastic body, Screw terminals, Silver-plated contacts, NBR seal, cRUus and CE rated
Item number: 403951
-20 % MSRP: $6.82
$5.46
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
$3.40
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
-15 % MSRP: $5.69
$4.83
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
-15 % MSRP: $3.34
$2.84
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
-15 % MSRP: $3.52
$2.99
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
-15 % MSRP: $59.06
$50.08
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
-15 % MSRP: $17.23
$14.61
plus sales tax plus shipping
in stock
Shipping today
Cable glands M20 close

Technical details
General data

Side-entry hood
Rectangular connector component
No
3-pole/4-pole

Mechanical data

For use with M20 threaded cable gland mm
Aluminum alloy (powder coated)

Ambient conditions

-40 °C
125 °C
IP66/IP67

Further information

CE, cRUus

Classification

8536901000

Product description
Rectangular connector hood ILME MKA-VA20
Rectangular connector hood MKA-VA20 with side-entry provides a robust and secure enclosure for 3-pole and 4-pole rectangular connectors from Ilme. The powder coated aluminum alloy housing of the MKA-VA20 provides excellent impact resistance, along with the excellent IP66/67 ingress protection rating provided once the assembly is completed with the base housing, and compatible M20 cable gland. Additionally, the MKA-VA20 effectively prevents unintentional disconnection 2 pegs meant to mate with the single lever latching mechanism equipped on the base mount.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews