Rate undicator Selec RC102C-CU
Selec Model RC102C-CU Features: Counter, Rate Indicator, Programmable Input Scaling
Display Type, LED
Display Configuration Count: 6 Digits, Rate: 4 Digits
Range Count: 0.01 to 999999, Rate: 4.00 to 9999 RPM
Reset Front, Remote
Counting Direction , Uni-directional (Up)
Selec Model RC102C-CU Features: Sensor Supply Built In 12V DC(±10%), 30 mA
Sensor Type PNP / NPN
Input Type Voltage Pulse: 3 to 30V DC From Proximity Switches, Encoder Solid State Devices, Potential Free Contacts
Input Speed (A) 0 to 30Hz (B) 0 to 2.5kHz
Supply Voltage 90 to 270V AC / DC
Size 48 x 96mm Cutout 46mm X 92mm
Mounting Type Panel Mount
Certification CE & UL