SELEC Controls USA

Rate Indicator Selec RC102C-CU

2 year warranty Money back guaranty Free Shipping
Item number: 400291
  • 6 Digits Counter + 4 Digit Rate Indicator
  • Programmable Input Scaling
  • Built In Sensor Power Supply
Log in and write a review
-10 % MSRP: $136.00
$122.40
plus sales tax plus shipping
Shipping the next business day
culus ce

Technical details
General data

LED Display
Rate Indicator
LED 6 Digits

Electrical data

NPN / PNP 3 - 30VDC
90-270V AC/DC

Mechanical data

Panel mounting
96 mm
48 mm
88 mm
92 x 46 mm
Screw terminals
ABS

Ambient conditions

0 °C
50 °C
IP65 faceplate

Further information

Sensor supply voltage 12VDC, 30mA
CE, cRUus

Product description
Rate Indicator Selec RC102C-CU
Selec Model RC102C-CU Features: Counter, Rate Indicator, Programmable Input Scaling Display Type, LED Display Configuration Count: 6 Digits, Rate: 4 Digits Range Count: 0.01 to 999999, Rate: 4.00 to 9999 RPM Reset Front, Remote Counting Direction , Uni-directional (Up) Selec Model RC102C-CU Features: Sensor Supply Built In 12V DC(±10%), 30 mA Sensor Type PNP / NPN Input Type Voltage Pulse: 3 to 30V DC From Proximity Switches, Encoder Solid State Devices, Potential Free Contacts Input Speed (A) 0 to 30Hz (B) 0 to 2.5kHz Supply Voltage 90 to 270V AC / DC Size 48 x 96mm Cutout 46mm X 92mm Mounting Type Panel Mount Certification CE & UL
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews