Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Profibus cable
  • Violet PVC jacket
  • Wire count: 1x2
  • Data rate: 12 Mbit/s
  • For fixed installation
  • Outer diameter: 8mm
  • Conductor size: 0.64mm² (19 AWG)
  • Foil and tinned copper braided shielding

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

PVC Profibus cable Lapp UNITRONIC BUS PB FC 1x2x0.64 - 2170820

Item number: 400614
UPC / EAN: 4044773115864
Technical details
General data

PROFIBUS cable
1x2
Yes
No
Sold by the foot

Electrical data

12 Mbit/s (at 100m)
250 V
2000 V

Mechanical data

0.64 mm²
19 AWG
Violet
8 mm
8 x Cable Ø
PVC

Ambient conditions

-40-80 °C

Further information

cULus

Classification

8544492000

Product description
PVC Profibus cable Lapp UNITRONIC BUS PB FC 1x2x0.64 - 2170820
UNITRONIC BUS PB FC 1X2X0.64 - 2170820 profibus cable is designed for automation networks requiring fast and reliable data exchange between controllers and field devices. UNITRONIC BUS PB FC 1x2x0.64 - 2170820 is suitable for Profibus systems DP, FMS, and FIP. It also features a vibrant violet PVC jacket for easy fixed installation, wire count 1x2, conductor size 0.64mm² (19 AWG), and a data rate of 12Mbit/s at 100 meters.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0