Lapp

PVC Ethernet cable Lapp ETHERLINE TRAY Cat.5e Y 22AWG/4pr - 2170450

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400617
UPC / EAN: 4044777098453
  • ETHERLINE PN Cat.5e Y
  • Wire count: 4x2
  • Data rate: 10/100/1000 Mbit/s
  • Green PVC jacket
  • Outer diameter: 9.6mm
  • Conductor size: 0.34mm² (22 AWG)
  • Shielded
  • Flame-retardant
  • Packaging unit: Sold by the foot
Log in and write a review
$2.94
Base price: 1 feet = $2.94
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

5e
Ethernet cable
4x2
Yes
0.64 mm²
Sold by the foot

Electrical data

10/100/1000 Mbit/s
600 V

Mechanical data

0.34 mm²
22 AWG
green (similar RAL 6018)
9.6 mm
15 x Cable Ø
10 x Cable Ø
PVC

Ambient conditions

-40-80 °C
-25-80 °C

Further information

UL, CSA

Classification

8544492000

Product description
PVC Ethernet cable Lapp ETHERLINE TRAY Cat.5e Y 22AWG/4pr - 2170450
The PROFINET Ethernet cable 2170450 - ETHERLINE Tray PN 2170450 from Lapp Kabel for Ethernet applications with a wire count of 4x2, conductor size of 0.34mm² (22 AWG), and a data rate of 10/100/1000 Mbit/s is suitable for cabling between automation islands or production islands, as well as in tray cable applications. The outer sheath, with a diameter of 9.6mm, consists of PVC.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews