Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • CAN cable
  • 2x2
  • Violet jacket color
  • Outer diameter: 9.6mm
  • Conductor size: 0.5mm² (20 AWG)
  • PVC sheath
  • Shielded
  • Flame retardant
  • Sold by the foot

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

PVC CAN cable Lapp UNITRONIC BUS CAN 2x2x0.5 - 2170267

No Minimum Order Quantity2 year warranty Money back guaranty No cutting cost
Item number: 103769
UPC / EAN: 4044773122220
$2.95
Base price: 1 feet = $2.95
plus sales tax plus shipping
Shipping today

Technical details
General data

CAN BUS
2x2
Yes
Sold by the foot

Electrical data

1 Mbit/s
250 V
1500 V

Mechanical data

0.5 mm²
20 AWG
Violet
9.6 mm
8 x Cable Ø
PVC

Ambient conditions

-30-80 °C
-5-70 °C

Further information

IEC 60332-1-2, ISO 11898
UL, CSA

Classification

EC000830
8544492000

Product description
PVC CAN cable Lapp UNITRONIC BUS CAN 2x2x0.5 - 2170267
The CAN cable 2170267 - UNITRONIC BUS CAN 2x2x0.5 from Lapp Kabel with wire count of 2x2 and conductor size of 0.5mm² (20 AWG) is suitable for for transmission of CAN BUS signals according to ISO 11898 standards. UNITRONIC BUS CAN cable 2170267 also boasts a data transfer rate of 1 Mbit/s for 40m segment length. The outer sheath, with diameter of 9.6mm consists of a flame retardant PVC compound.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews