Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Cable type CAN BUS Conductor quantity 2x2 Shielded Yes Packaging unit Sold by the foot
Data rate (copper) 1 Mbit/s Voltage rating 250 V Test voltage 1500 V
Conductor size (mm²) 0.34 mm² Conductor size (AWG) 22 AWG Jacket color Violet Outside diameter jacket 8.5 mm Minimum bending radius (fixed installation) 8 x Cable Ø Jacket material PVC
Temperature range (fixed installation) -30-80 °C Temperature range (moved) -5-70 °C
Standard IEC 60332-1-2, ISO 11898 Approval UL, CSA
ETIM 5 EC000830 Customs tariff number 8544492000