Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

Pushbutton Siemens SIRIUS ACT 3SU11000AB201FA0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400720
UPC / EAN: 804766335334
  • Pushbutton
  • 22 mm round
  • Plastic collar
  • Red
  • Flush
  • With holder
  • With contact module (1NO+1NC)
  • Momentary
Log in and write a review
MSRP: $52.34
$40.49
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Contact module, 1 NO contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400703
MSRP: $16.78
$14.25
plus sales tax plus shipping
in stock
Shipping the next business day
Contact module Siemens SIRIUS ACT 3SU14001AA101CA0
Contact module, 1 NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400702
MSRP: $16.78
$14.25
plus sales tax plus shipping
in stock
Shipping the next business day
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Contact module, 1 NO+1NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400701
MSRP: $33.66
$24.95
plus sales tax plus shipping
currently out of stock
Standard lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Siemens contact modules close
Label holder Siemens SIRIUS ACT 3SU19000AS100AA0
Label holder, Without label, For 22mm switches, For 17.5x27mm labels, Flush, Round, Black, For snap on labeling plate 17.5 mm x 27 mm
Item number: 400685
MSRP: $2.02
$1.91
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD160AA0
Labeling plate for 17.5x27mm legend holder, Black, White font, Without inscription, For self-labeling
Item number: 400687
MSRP: $1.83
$1.60
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810AA0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Without inscription, For self-labeling
Item number: 402896
MSRP: $3.96
$3.38
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DJ0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: On
Item number: 402897
MSRP: $5.71
$4.85
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DK0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Off
Item number: 402898
MSRP: $5.71
$4.85
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DS0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Stop
Item number: 402899
MSRP: $5.71
$4.85
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DT0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Start
Item number: 402900
MSRP: $5.71
$4.85
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DU0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Reset
Item number: 402901
MSRP: $5.71
$4.85
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DY0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Man O Auto
Item number: 402902
MSRP: $5.66
$4.81
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810EC0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Fault
Item number: 402903
MSRP: $5.71
$4.85
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810QG0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: O l
Item number: 402904
MSRP: $5.71
$4.85
plus sales tax plus shipping
in stock
Shipping the next business day
Siemens 17.5x27mm labels and holder close

Technical details
General data

Pushbutton
Momentary
Round
1
Red
None
Front mounting
Yes
Plastic

Electrical data

1 x NO+1 x NC
5-500 V AC/DC
10 A

Mechanical data

22.0 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CCC, CSA, EAC, UL , CE
8536508000

Product description
Pushbutton Siemens SIRIUS ACT 3SU11000AB201FA0
Siemens SIRIUS ACT 3SU11000AB201FA0 red pushbutton is distinguished by its flush and ergonomic design with plastic collar. The device has drilling dimensions of 22mm and is a complete device with plastic holder and 1NO+1NC contact included. Siemens SIRIUS ACT 3SU11000AB201FA0 pushbutton is NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rated, as well as IP66/67/69K.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews