Siemens

Pushbutton Siemens SIRIUS ACT 3SU10300AB400AC0

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402866
UPC / EAN: 804766064715
  • Pushbutton
  • 22 mm round
  • Matte metal collar
  • Green
  • Inscription: I
  • Flush
  • Momentary
Log in and write a review
MSRP: $8.52
$8.00
plus sales tax plus shipping
Shipping the next business day
ul csa ce
Corresponding accessory groups
Contact holder Siemens SIRIUS ACT 3SU15500AA100AA0
Contact holder for 3 modules, Metal, For 22mm switches
Item number: 400691
MSRP: $5.45
$5.00
plus sales tax plus shipping
in stock
Shipping the next business day
Contact holder Siemens SIRIUS ACT 3SU15501AA101BA0
Contact holder for 3 modules, Metal, 1 Normally open contact, Screw terminals, For 22mm switches
Item number: 400690
MSRP: $19.75
$17.00
plus sales tax plus shipping
in stock
Shipping the next business day
Contact holder Siemens SIRIUS ACT 3SU15501AA101CA0
Contact holder for 3 modules, Metal, 1 Normally closed contact, Screw terminals, For 22mm switches
Item number: 400689
MSRP: $19.75
$17.00
plus sales tax plus shipping
in stock
Shipping the next business day
Contact holder Siemens SIRIUS ACT 3SU15501AA101FA0
Contact holder for 3 modules, Metal, 1NO+1NC contact, Screw terminals, For 22mm switches
Item number: 400688
MSRP: $28.15
$24.00
plus sales tax plus shipping
in stock
Shipping the next business day
Siemens 22mm metal contact holders close
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Contact module, 1 NO contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400703
MSRP: $14.13
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
Contact module Siemens SIRIUS ACT 3SU14001AA101CA0
Contact module, 1 NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400702
MSRP: $14.13
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Contact module, 1 NO+1NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400701
MSRP: $28.30
$21.00
plus sales tax plus shipping
in stock
Shipping the next business day
Siemens contact modules close
Label holder Siemens SIRIUS ACT 3SU19000AS100AA0
Label holder, Without label, For 22mm switches, For 17.5x27mm labels, Flush, Round, Black, For snap on labeling plate 17.5 mm x 27 mm
Item number: 400685
MSRP: $1.06
$1.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD160AA0
Labeling plate for 17.5x27mm legend holder, Black, White font, Without inscription, For self-labeling
Item number: 400687
$1.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810AA0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Without inscription, For self-labeling
Item number: 402896
MSRP: $1.03
$1.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DJ0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: On
Item number: 402897
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DK0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Off
Item number: 402898
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DS0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Stop
Item number: 402899
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DT0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Start
Item number: 402900
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DU0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Reset
Item number: 402901
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810DY0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Man O Auto
Item number: 402902
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810EC0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: Fault
Item number: 402903
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Labeling plate Siemens SIRIUS ACT 3SU19000AD810QG0
Labeling plate for 17.5x27mm legend holder, Silver, Black font, Inscription: O l
Item number: 402904
$4.00
plus sales tax plus shipping
in stock
Shipping the next business day
Siemens 17.5x27mm labels and holder close

Technical details
General data

Pushbutton
Momentary
Round
1
Green
I
No
Matte metal

Mechanical data

22.0 mm
No

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CSA, UL, CE
8538909900

Product description
Pushbutton Siemens SIRIUS ACT 3SU10300AB400AC0
Siemens SIRIUS ACT 3SU10300AB400AC0 pushbutton is distinguished by its flush and ergonomic design, and green cap with "I" inscription. The device has drilling dimensions of 22mm and allows easy installation. Siemens SIRIUS ACT 3SU10300AB400AC0 pushbutton is NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rated, as well as IP66/67/69K. This pushbutton is green, round, flush, and provides a clean look with a matte metal collar. The unit provides a momentary contact type.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews