Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Siemens
  • Pushbutton command station
  • Double actuator
  • Momentary
  • Plastic
  • Complete unit with contacts
  • Green (I)= NO
  • Red (O)= NC
  • Flush
  • Inscription: I/0
  • Protection: IP66/67/IP69K
  • Drilling dimensions: 22mm
Log in and write a review

Pushbutton command station Siemens SIRIUS ACT 3SU18020AB002AB1

Item number: 402835
UPC / EAN: 804766075148
Corresponding accessories
Technical details
General data

Pushbutton
Momentary
Round
2
Red/Green
I/O
Yes
Plastic

Electrical data

1 x NO+1 x NC
5-500 V AC/DC
10 A

Mechanical data

22.0 mm
Yes
Screw terminals
Gray

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CCC, CSA, EAC, UL , CE
8536508000

Product description
Pushbutton command station Siemens SIRIUS ACT 3SU18020AB002AB1
The complete double pushbutton actuator unit 3SU18020AB002AB1 from Siemens consists of a green and red double actuator with "I/0" inscription and momentary contacts (Green (I)= NO, Red (O)= NC) contained in a plastic enclosure. The double actuator has a drilling diameter of 22mm and is easy to mount. The modular concept reduces stock-keeping. The complete double pushbutton actuator unit 3SU18020AB002AB1 meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP66/67/IP69K.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0