Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Profibus cable
  • 1x2
  • Violet jacket color
  • Outside diameter: 8mm
  • Conductor size: 0.64mm² (19 AWG)
  • PUR sheath
  • Shielded
  • Flame retardant
  • Oil resistant
  • Sold by the foot
  • Foil and tinned copper braided shield

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

PUR Profibus cable Lapp UNITRONIC BUS PB FD P FC 1x2x0.64 - 2170322

Item number: 103778
UPC / EAN: 4044773120066
Technical details
General data

PROFIBUS cable
1x2
Yes
Sold by the foot

Electrical data

12 Mbit/s (at 100m)
125 V

Mechanical data

0.64 mm²
19 AWG
Violet
8 mm
15 x Cable Ø
PUR

Ambient conditions

-40-80 °C
-30-70 °C

Further information

UL, CSA

Classification

8544492000

Product description
PUR Profibus cable Lapp UNITRONIC BUS PB FD P FC 1x2x0.64 - 2170322
The PROFIBUS cable 2170322 - UNITRONIC BUS PB FD P FC 1x2x0.64 from Lapp Kabel with wire count of 1x2 and conductor size of 0.64mm² (19 AWG) is suitable for for transmission of PROFIBUS DP, FMS, AND FIP signals (according to DIN 19245 and EN 50170) standards. UNITRONIC profibus cable 2170322 also boasts a data transfer rate of 12 Mbit/s at 100m length. The outer sheath, with diameter of 8mm consists of a flame retardant PUR compound.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0