Lapp

PUR Profibus cable Lapp UNITRONIC BUS PB FD P A 1x2x0.64 - 2170822

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400615
UPC / EAN: 4044773115840
  • Profibus cable
  • 1x2
  • Violet jacket color
  • Outer diameter: 8.5mm
  • Conductor size: 0.25mm² (24 AWG)
  • PUR sheath
  • Shielded
  • Flame retardant
  • Oil resistant
  • Sold by the foot
  • Fast connect technology
  • Foil and tinned copper braided shield
Log in and write a review
-23 % MSRP: $2.39
$1.83
Base price: 1 feet = $1.83
plus sales tax plus shipping
Shipping today

Technical details
General data

PROFIBUS cable
1x2
Yes
Sold by the foot

Electrical data

12 Mbit/s (at 100m)
250 V
1500 V

Mechanical data

0.25 mm²
24 AWG
Violet
8 mm
9 x Cable Ø
15 x Cable Ø
PUR

Ambient conditions

-40-80 °C
-40-70 °C

Further information

UL, CSA

Classification

8544492000

Product description
PUR Profibus cable Lapp UNITRONIC BUS PB FD P A 1x2x0.64 - 2170822
The PROFIBUS cable 2170822 - UNITRONIC BUS PB FD P A 1x2x0.64 from Lapp Kabel with wire count 1x2 and conductor size 0.25mm² (24 AWG) is suitable for transmission of PROFIBUS DP, FMS, AND FIP signals (according to DIN 19245 and EN 50170) standards. UNITRONIC profibus cable 2170822 also boasts a data transfer rate of 12 Mbit/s at 100m length. The outer sheath, with diameter of 8mm consists of a flame retardant PUR compound.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews