Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Dual Display
  • 4 digits
  • 7 segment LED
  • LED Indications: Relay1/Relay 2/Seconds/ Minutes/Hours
  • 2 Set points
  • Programmable Input Scaling
  • Down Counting for Timer
  • Up / Down Counting for Counter
  • Batch Counting
Log in and write a review

Programmable / Preset counter Selec XTC5400-CU

Item number: 400290
UPC / EAN: 8906030303062
Technical details
General data

LED Display
Programmable Preset Counter
Dual Display LED

Electrical data

NPN / PNP 3 - 30VDC
2 C/O SPST
90-270V AC/DC

Mechanical data

Panel mounting
48 mm
48 mm
100 mm
46 x 46 mm
Screw terminals
ABS

Ambient conditions

0 °C
50 °C
IP65 faceplate

Further information

Sensor supply voltage 12VDC, 30mA
CE, cRUus

Product description
Programmable / Preset counter Selec XTC5400-CU
Selec Programmable Preset Counter, Model XTC5400-CU Features 4 Digit Timer + Counter, 2 set points, Programmable Input Scaling Display Type LED Display Configuration 4+4 Digits Relay Contact s, 2 Relays Each N.O Range 99.99 / 999.9 / 9999 sec, 99.59 min:sec, 999.9 / 9999 min, 99:59 hr:min,999.9 / 9999hr Counter:-999 to 9999 Counts Operating Modes Timer: ON Delay / Interval / Cyclic (ON first) / Cyclic (Off first) / Batch Counter: ON Delay / Interval / Auto Reset,Time Pulse Repeat , Batch Reset From Front, Remote, Power Interruption Counting Direction Timer: Down, Counter: Up / Down Model XTC5400-CU Features Memory Retention, Batch Counting. Sensor type NPN, PNP, Potential Free ContactsSensor Built In Power Supply, 12V DC, 30mA (short circuit protected) Supply Voltage 90 to 270V AC Size 48 x 48mm Cutout 46mm X 46mm Mounting Type Panel Mount Certification CE & UL
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0