Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design LED Display Functions Programmable Preset Counter Indication range LED 6 Digits
Input NPN / PNP 3 - 30VDC Operating voltage 90-270V AC/DC
Mounting Panel mounting Width 97.5 mm Height 50 mm Depth 88 mm Panel cutout 92 x 46 mm Connection Screw terminals Material ABS
Ambient temperature min. 0 °C Ambient temperature max. 50 °C Protection rating IP65 faceplate
Special features Sensor supply voltage 12VDC, 30mA