SELEC Controls USA

Process Indicator with TC / RTD / Analog Input Selec PIC152N-A-CU

2 year warranty Money back guaranty Free Shipping
Item number: 400286
UPC / EAN: 8906030302997
  • Process Indicator with TC / RTD / Analog Input
  • Single 4 digit LED display
  • °C/°F Selectable
  • 2 Alarm outputs with 24VDC sensor supply and retransmission output
Log in and write a review
-10 % MSRP: $139.60
$125.64
plus sales tax plus shipping
few in stock
Shipping today
culus ce

Technical details
General data

High alarm, Low alarm, Band, Fail output, Fault diagnosis
Process Indicator
Alarms

Electrical data

Thermocouple/RTD/Analog
2 Alarm Outputs
85-270V AC/DC

Mechanical data

Panel mounting
98 mm
50 mm
79 mm

Ambient conditions

0 °C
50 °C

Further information

CE, cULus, RoHS

Product description
Process Indicator with TC / RTD / Analog Input Selec PIC152N-A-CU
Selec PIC152N-A-CU Process Indicator with TC / RTD / Analog Input has a single 4 digit LED display. The unit is °C/°F selectable with 2 Alarm outputs. The alarm modes include High Alarm, Low Alarm, Band, Fail Output, and Fault Diagnosis. The PIC152N-A-CU is panel mounted and has a 24VDC sensor supply and retransmission output.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews