Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Adapter G 1 female - 1/2" NPT male
  • For type SM8
  • Stainless steel 316
  • Centellen gasket
Log in and write a review

Process adapter ifm efector E40192

5 year warranty Money back guaranty Free Shipping over $50
Item number: 400671
UPC / EAN: 4021179230940
-11 % MSRP: $67.00
$59.40
plus sales tax plus shipping
Shipping today

Technical details
General data

232 psi
Adapter for Process sensors
G1 - 1/2" NPT
Stainless steel (316)
Centellen
2 flat seals (Centellen WS 3820)

Classification

7307290090

Product description
Process adapter ifm efector E40192
The E40192 process adapter of the flat-seal type G1 female - 1/2" NPT male of 316Ti stainless steel (high-grade) is ideally suited for type SM8 flow monitors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews