Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Process adapter ifm efector E33601

5 year warranty Money back guaranty Free Shipping
Item number: 400334
UPC / EAN: 4021179054836
  • G1 adapter - Clamp 1 - 1.5"
  • Stainless steel 316
  • Metal to metal seal
  • Certified by EHEDG
  • FDA compliant
Log in and write a review
-12 % MSRP: $88.00
$77.79
plus sales tax plus shipping
few in stock
Shipping today
fda

Technical details
General data

232 psi
Clamp 1-1.5"
G 1
0.4/4 Ra/Rz
Stainless steel (316)
EHEDG; FDA
Metal to metal seal

Classification

7307290090

Product description
Process adapter ifm efector E33601
The E33601 from ifm of 316L stainless steel (high-gradel) is suited for units with G1 adaptation. The adapter with Clamp 1-1.5" features a pressure rating of 16 bar. Sealing is achieved by a metal to metal seal.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews