Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Aseptoflex Vario adapter - Clamp 1 - 1.5"
  • Stainless steel 316
  • EPDM O-Ring
  • EHEDG FDA and 3A compliant
Log in and write a review

Process adapter ifm efector E33208

5 year warranty Money back guaranty
Item number: 400310
UPC / EAN: 4021179248563
-10 % MSRP: $82.00
$73.80
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
O-Ring ifm efector E30054
EPDM O-Ring 24 x 2, FDA-compliant for Aseptoflex Vario process connection, Package of 5
Item number: 100399
-10 % MSRP: $29.00
$26.10
plus sales tax plus shipping
in stock
Shipping today
Aseptoflex Vario o-rings close

Technical details
General data

Clamp 1-1.5"
Aseptoflex Vario - 1-1.5" Clamp
Stainless steel (316)
EPDM
FDA, 3A

Classification

27279202
7307290090

Product description
Process adapter ifm efector E33208
The Aseptoflex Vario adapter E33208 from ifm of 316L stainless steel is suited for units with Aseptoflex Vario adaptation. The adapter with Clamp 1-1.5" features a pressure rating of 16 bar. Sealing is ensured by an EPDM sealing ring (FDA-compliant 24 x 2 mm O-ring).
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews