Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Probe 450 mm for LR type level sensors
  • Can be cut to size
Log in and write a review

Probe ifm efector E43204

5 year warranty Money back guaranty
Item number: 100618
UPC / EAN: 4021179057431
-10 % MSRP: $38.00
$34.20
plus sales tax plus shipping
Shipping today

Technical details
General data

Probe
450 mm
V4A (1.4404)
0-90 °C
Can be cut to size

Classification

27279002
27279202
27279202
27279202
9026906000

Product description
Probe ifm efector E43204
The E43204 probe from ifm that can be cut to size is 450 mm long and made of stainless steel (316L/1.4404). The probe is ideally suitable for type LR level sensors.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews