Close menu
Sensor systems Sensor systems Industrial communication technology Industrial communication technology
Industrial communication technology (11 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (11 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Industrial controls Industrial controls
Industrial controls (33 results) Show all
Coupling relays / Timer relays Coupling relays / Timer relays
Coupling relays / Timer relays (30 results) Show all
Coupling relays Coupling relays Solid-state coupling relays Solid-state coupling relays Timer relays Timer relays
Monitoring relays Monitoring relays
Monitoring relays (3 results) Show all
Protection relays Protection relays
Protection equipment Protection equipment Drive technology Drive technology
Drive technology (16 results) Show all
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (308 results) Show all
Enclosures Enclosures
Enclosures (66 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (56 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems Enclosure accessories Enclosure accessories
Enclosure accessories (61 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (32 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (11 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (11 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

Pressure Sensor ifm efector PQ7834

Item number: 100354
EAN: 4021179257763
  • Electronic pressure sensor with display
  • -1-10 bar
  • 2 x NC/NO programmable
  • DC PNP
  • Process connection G 1/8 female
  • Protection rating IP65
  • 4-digit alphanumeric display
  • M8 connector
$145.35
plus sales tax plus shipping
in stock
Log in and write a review

Technical details
General data

Electronic pressure switch with display
Relative pressure
-1 bar
10 bar
20 bar
< ± 0.5 %
Push buttons

Electrical data

18 V
32 V
DC
PNP
2 x NO/NC programmable
100 mA
Yes
Yes

Mechanical data

G 1/8 female
M8 connector
PBT; Silicon (plated)
PBT; FKM; Polyester
FKM (Viton)

Ambient conditions

0 °C
70 °C
0 °C
60 °C
IP65
Factory automation

Further information

cULus
No
Diagnostic output
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Pressure Sensor ifm efector PQ7834
The PQ7834 electronic pressure sensor from ifm, with protection rating IP65, ensures good readability and operation thanks to the angled and two-colour 4-digit alphanumeric display. The unit has two programmable switching outputs or one switching and one diagnostic output. The PQ7834 electronic pressure sensor measures a pressure range from -1-10 bar. The unit can be easily mounted thanks to the integrated mounting holes and the accessories. The PQ7834 electronic pressure sensor, with G 1/8 female process connection and M8 connector, is the perfect solution for vacuum and pressure monitoring in pneumatic applications. Photo: PQ7834 (-1...10 bar)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews