Close menu
Sensor systems Sensor systems Industrial communication technology Industrial communication technology
Industrial communication technology (11 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (11 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Industrial controls Industrial controls
Industrial controls (33 results) Show all
Coupling relays / Timer relays Coupling relays / Timer relays
Coupling relays / Timer relays (30 results) Show all
Coupling relays Coupling relays Solid-state coupling relays Solid-state coupling relays Timer relays Timer relays
Monitoring relays Monitoring relays
Monitoring relays (3 results) Show all
Protection relays Protection relays
Protection equipment Protection equipment Drive technology Drive technology
Drive technology (16 results) Show all
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (311 results) Show all
Enclosures Enclosures
Enclosures (67 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems Enclosure accessories Enclosure accessories
Enclosure accessories (62 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (32 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (11 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (11 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

Pressure Sensor ifm efector PI2789

Item number: 100356
EAN: 4021179244237
  • Electronic pressure sensor with display
  • -5-100 mbar
  • 2 outputs
  • OUT1 = switching output
  • OUT2 = switching output or analog output
  • 2-wire DC PNP/3-wire DC PNP/NPN
  • Process connection: G 1/Aseptoflex Vario
  • Protection rating: IP67/IP68/IP69K
  • M12 connector
  • FDA
  • EHEDG
  • 3-A
$498.95
plus sales tax plus shipping
in stock
Log in and write a review

Technical details
General data

Electronic pressure sensor with display
Relative pressure
-0.005 bar
0.1 bar
4 bar
< ± 0.2 %
Push buttons

Electrical data

18 V
32 V
DC
PNP/NPN
NO/NC programmable; 4-20 mA (scalable)
250 mA
Yes
Yes

Mechanical data

G 1 male (Aseptoflex Vario)
M12 connector
High-grade stainless steel (316L/1.4435); Ceramics (99.9%)
High-grade stainless steel (316L/1.4404); FKM; PTFE; PBT; PEI; PFA
PTFE

Ambient conditions

-25 °C
80 °C
-25 °C
145 °C
IP67/IP68/IP69K
Food industry

Further information

cULus, EHEDG, 3-A, FDA
IO-Link
2-/3-wire connection
No

Classification

27272202
27201302
27201302
27201302
EC000243
9026204000

Product description
Pressure Sensor ifm efector PI2789
The PI2789 electronic pressure sensor from ifm, with protection rating IP67/IP68/IP69K, convinces with its hygienic and front-flush design with a high-purity ceramic measuring cell and high temperature resistance. The unit has two programmable switching outputs or one analog output. The PI12789 electronic pressure sensor guarantees high accuracy (0.2 %) and electronic temperature compensation. The measuring range is -5-100 mbar. Handling is easy and intuitive. The PG12789 electronic pressure sensor, with M12 connector and G 1/2 process connection, is suitable for pressure monitoring and level measurement in the food and pharmaceutical industries. Photo: PI2794 (-1...10 bar)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews