Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Winters
New
  • Lead free pressure gauge PEM-LF series
  • 2" dial
  • 0-15 psi
  • Lead free economy gauge
  • Black steel case
  • Acrylic lens
  • 1/4" NPT
  • Lower mount
  • Lead free bourdon tube NSF-61-372 certified
Log in and write a review

Pressure gauge Winters PEM136LF

Item number: 405318
Technical details
General data

2 in
0 psi
15 psi
±3-2-3% ANSI/ASME Grade B
No

Mechanical data

1/4" NPT Male
75% of full scale value
1.25 x full scale value
Radial lower mount.
Brass, Lead Free (NSF-61-372 certified)
Steel
Acrylic

Ambient conditions

-40 °C
65 °C
-40 to 65 °C

Product description
Pressure gauge Winters PEM136LF
Winters PEM136LF - Lead free economy pressure gauge from Winters operates in a pressure range 0-15 psi. The gauge has a black steel case, acrylic lens and aluminum pointer. The pressure gauge PEM136LF has a nominal size of 2 inches. The gauge features a bourdon tube which is lead free phosphor bronze, NSF-61-372 certified. The pressure gauge PEM136LF with 1/4" NPT male connection (lower mount) is perfect for potable water systems, suitable for non-clogging and non-corroding media. Ideal for commercial and industrial applications in both test measurement and general purpose installations.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0