Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (13 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (13 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (49 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (25 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 basic converters SINAMICS V20 basic converters SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (466 results) Show all
Enclosures Enclosures
Enclosures (91 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (14 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (14 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools SALE SALE
SALE (9 results) Show all
Clearance Clearance
Clearance (9 results) Show all
SALE - LED lights SALE - LED lights
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
WIKA
New

Pressure gauge WIKA 111.10 - 4253132

Item number: 403076
  • Bourdon tube pressure gauge type 111.10
  • Scale range: 0-100 psi
  • Dial size: 2.5 in.
  • 1/4" NPT copper alloy process connection
  • Lower mount
  • Plastic housing
  • Unfilled
Log in and write a review
-10 % MSRP: $13.24
$11.91
Base price: 1 piece = $11.91
plus sales tax plus shipping
in stock

Technical details
General data

2.5 in
0 psi
100 psi
2.5
No

Mechanical data

1/4" NPT Male
3/4 x full scale value
2/3 x full scale value
Full scale value
Radial lower mount.
Copper alloy
Plastic
Plastic, clear glass

Ambient conditions

-40 °C
60 °C
60 °C
max. ±0.4 %/10 K of the respective full scale value

Product description
Pressure gauge WIKA 111.10 - 4253132
WIKA 111.10 - 4253132 direct pressure gauge from WIKA operates in a pressure range 0-100 psi. The unfilled Bourdon tube pressure gauge has a plastic housing. The pressure gauge 111.10 - 4253132 has a nominal size of 2.5 in.. It stands out by its reliability and economic efficiency. The pressure gauge 111.10 - 4253132 with 1/4" NPT male connection (lower mount) is perfect for gaseous or liquid media that are not highly viscous or crystallising, such as in pneumatic and hydraulic applications or heating and air-conditioning systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews