Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design DIN rail power supply Series LOGO! Power Version Single phase Status indicator Yes
Nominal input voltage 100-240 V AC Input voltage range min. 85 V AC Input voltage range max. 264 V AC Frequency range 50-60 Hz Current consumption 0.97-1.95 A
Setting range output voltage 22.2-26.4 V DC Nominal output voltage 24 V DC Nominal output current 4 A
Width 90 mm Height 90 mm Depth 52.6 mm Connection type Screw terminals
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP20
Ship building approval Yes UL approval Yes