Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • LOGO! POWER
  • Stabilised power supply
  • Input: 100-240 V AC
  • 1 phase
  • Output: 24 V DC/1.3 A
  • 38 watt
  • Protection class: IP20
  • DIN rail mounting
Log in and write a review

Power supply Siemens LOGO! POWER 24V 1.3A - 6EP33316SB000AY0

5 year warranty Money back guaranty
Item number: 103608
UPC / EAN: 804766468964
MSRP: $75.00
$66.75
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail power supply
LOGO! Power
Single phase
Yes

Electrical data input

100-240 V AC
85 V AC
264 V AC
50/60 Hz
0.35-0.7 A

Electrical data output

22.2-26.4 V DC
24 V DC
1.3 A

Mechanical data

36 mm
90 mm
53 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes
Yes

Product description
Power supply Siemens LOGO! POWER 24V 1.3A - 6EP33316SB000AY0
The LOGO! POWER 24V 1.3A - 6EP33316SB000AY0 switched mode power supply unit from Siemens with an output voltage of 24VDC and an output current of 1.3A is the ideal power supply for the LOGO! mini controllers. The LOGO! POWER 24V 1.3A - 6EP33316SB000AY0 switched mode power supply unit provides high performance in minimum space. Enhanced efficiency across the entire load range and low power losses in no-load operation ensure efficiency. Thanks to the wide-range input, connection to direct current is also possible. An extended operating temperature range up to +70 °C and optimised input performance for capacitive loads ensure that this power supply unit stands for reliable power supply. The design of the logic modules for easy set-up is kept.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews