Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Neoprene power cable
  • Conductor quantity: 5
  • Conductor size: 4mm² (11 AWG)
  • International color code and jacket which is resistant to oil/chemicals and abrasion
  • Usable in European/American/Asian and Canadian cordage applications
  • Packaging unit: Sold by the foot

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

Power cable Lapp ÖLFLEX POWER IX CORDAGE 12/5C (11AWG) - 321205

Item number: 400548
UPC / EAN: 4044774783871
Technical details
General data

Power Cordage
5
No
Sold by the foot

Electrical data

600 V
2000 V

Mechanical data

4 mm²
11 AWG
Black
18.8 mm
7.5 x Cable Ø
Neoprene

Ambient conditions

-40-90 °C

Further information

CSA, UL, CE

Classification

8544493040

Product description
Power cable Lapp ÖLFLEX POWER IX CORDAGE 12/5C (11AWG) - 321205
ÖLFLEX® POWER IX CORDAGE 12/5C (11 AWG/4 mm²) is a neoprene cordage with UL/CSA SOOW and H07RN-F approval, It has an international color code and a jacket which is resistant to oil/chemicals and abrasion. Neoprene jacket with rubber insulation, and finely stranded bare copper conductors. It can be used in European/American/Asian and Canadian cordage applications, one cable does the work of four.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0