Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (9 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (9 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (487 results) Show all
Enclosures Enclosures
Enclosures (95 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
FIBOX Inc
New

Polycarbonate Enclosure FIBOX TEMPO TPC 292411 - 5824003

2 year warranty Money back guaranty Free Shipping over $50
Item number: 403520
UPC / EAN: 6418074078797
  • Polycarbonate enclosure
  • TEMPO
  • Gray screw cover
  • 9.4x11.4x4.2in (HxWxD)
  • UL rated
  • IP65
  • UL NEMA: 4/4x
  • Temperature rating: -40-175 °F
  • Plastic retaining hinges
Log in and write a review
-21 % MSRP: $63.64
$50.00
plus sales tax plus shipping
Shipping the next business day
ul ce
Corresponding accessories
Steel Back Panel FIBOX MP 2924 - 5518025
Steel Back Panel for TEMPO Enclosures, 8.5x10.4in, Fits: Fibox Enclosures : TEMPO TPC 292411 / TPC 292411T
Item number: 403537
-23 % MSRP: $14.24
$11.00
plus sales tax plus shipping
in stock
Shipping the next business day
Wall mounting lugs FIBOX FP 10674 SET - 5510674
Wall mounting lugs (2 pieces), With screws, For TEMPO enclosures
Item number: 403545
-24 % MSRP: $3.28
$2.50
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Enclosure
Screw cover
TEMPO

Mechanical data

9.4 in
11.4 in
4.2 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
PUR
IK07/IK08
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP65
4, 4X

Further information

CE, UL
Plastic retaining hinges
Screws for mounting plate

Classification

85381000

Product description
Polycarbonate Enclosure FIBOX TEMPO TPC 292411 - 5824003
Enclosure TEMPO TPC 292411 - 5824003 from FIBOX offers dimensions 9.4x11.4x4.2in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray screw cover meets IP65 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. TPC 292411 - 5824003 also includes screws for a mounting plate or for DIN-rail, along with convenient plastic retaining hinges to keep the screw cover tethered to the base.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews