FIBOX Inc
New

Polycarbonate Enclosure FIBOX TEMPO TPC 201610 - 5824001

2 year warranty Money back guaranty Free Shipping over $50
Item number: 403518
UPC / EAN: 6418074086648
  • Polycarbonate enclosure
  • TEMPO
  • Gray screw cover
  • 6.4x7.9x3.9in (HxWxD)
  • UL rated
  • IP65
  • UL NEMA: 4/4x
  • Temperature rating: -40-175 °F
  • Plastic retaining hinges
Log in and write a review
-20 % MSRP: $38.85
$31.00
plus sales tax plus shipping
Shipping today
ul ce
Corresponding accessories
Steel Back Panel FIBOX MP 2016 - 5518023
Steel Back Panel for TEMPO Enclosures, 5.5x6.1in, Fits: Fibox Enclosures : TEMPO TPC 201610 / TPCM201610 / TPC 201610T / TPCM 201610T
Item number: 403535
-23 % MSRP: $7.77
$6.00
plus sales tax plus shipping
in stock
Shipping today
Wall mounting lugs FIBOX FP 10674 SET - 5510674
Wall mounting lugs (2 pieces), With screws, For TEMPO enclosures
Item number: 403545
-24 % MSRP: $3.28
$2.50
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Enclosure
Screw cover
TEMPO

Mechanical data

6.4 in
7.9 in
3.9 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
PUR
IK07/IK08
Yes

Ambient conditions

-40-140 °C
-40-80 °C
IP65
4, 4X

Further information

CE, UL
Plastic retaining hinges
Screws for mounting plate

Classification

85381000

Product description
Polycarbonate Enclosure FIBOX TEMPO TPC 201610 - 5824001
Enclosure TEMPO TPC 201610 - 5824001 from FIBOX offers dimensions 6.4x7.9x3.9in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray screw cover meets IP65 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. TPC 201610 - 5824001 also includes screws for a mounting plate or for DIN-rail, along with convenient plastic retaining hinges to keep the screw cover tethered to the base.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews