Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Polycarbonate enclosure
  • FIBOX PICCOLO
  • 4.3x3.1x3.3in (HxWxD)
  • UL rated
  • Gray screw cover
  • NEMA 1/4X/6/12 and 13
Log in and write a review

Polycarbonate Enclosure FIBOX PICCOLO UL PC B 85 G - 8714304

***Discontinued for sale by Automation24***
Item number: 400193
UPC / EAN: 6418074038838
$49.20
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

Enclosure
Screw cover

Mechanical data

4.3 in
3.1 in
3.3 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
Polyurethane
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4X, 6, 12, 13

Further information

UL
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX PICCOLO UL PC B 85 G - 8714304
Enclosure UL PC B 85 G - 8714304 from FIBOX is specially designed to house push buttons, terminal blocks, motor starters and electronic devices. They are also ideal for mounting and protecting process control sensors and switches. PUR Gasket Material. IP66/IP67. Temperature range (continuous): -40-175 °F.UL PC B 85 G - 8714304 features a gray screw cover, and offers dimensions 4.3x3.1x3.3in (HxWxD).
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews