Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Polycarbonate enclosure
  • MNX
  • Gray screw cover
  • 3.9x3.9x3in (HxWxD)
  • Metric knock-outs
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review

Polycarbonate Enclosure FIBOX MNX UL PCM 95/75 G - 6416332

2 year warranty Money back guaranty
Item number: 400223
UPC / EAN: 6418074054784
-27 % MSRP: $39.91
$29.19
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
$3.61
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
$5.67
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
$1.68
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
$1.68
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
$50.30
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
$18.43
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M20 close

Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

3.9 in
3.9 in
3 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4X, 6, 12, 13

Further information

UL
Metric knock-outs
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PCM 95/75 G - 6416332
Enclosure UL PCM 95/75 G - 6416332 from FIBOX offers dimensions 3.9x3.9x3in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray screw cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PCM 95/75 G - 6416332 also includes screws for a mounting plate or for DIN-rail, as well as metric knock-outs for easy gland installation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews