Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
FIBOX Inc
  • Polycarbonate enclosure
  • MNX
  • Gray screw cover
  • 10x7.1x6.9in (HxWxD)
  • Metric knock-outs
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review

Polycarbonate Enclosure FIBOX MNX UL PCM 200/175 XG - 6415329

Item number: 400221
UPC / EAN: 6418074038371
Corresponding accessories
Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

10 in
7.1 in
6.9 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4X, 6, 12, 13

Further information

UL
Metric knock-outs
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PCM 200/175 XG - 6415329
Enclosure UL PCM 200/175 XG - 6415329 from FIBOX offers dimensions 10x7.1x6.9in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray screw cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PCM 200/175 XG - 6415329 also includes screws for a mounting plate or for DIN-rail, as well as metric knock-outs for easy gland installation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0