Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Polycarbonate enclosure
  • MNX
  • Smoky transparent screw cover
  • 10x7.1x5.9in (HxWxD)
  • Metric knock-outs
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review

Polycarbonate Enclosure FIBOX MNX UL PCM 200/150 T - 6416929

2 year warranty Money back guaranty
Item number: 400220
UPC / EAN: 6418074038333
-29 % MSRP: $139.47
$98.83
plus sales tax plus shipping
few in stock
Shipping the next business day
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
$3.61
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
$5.67
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
$1.68
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
$1.68
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
$50.30
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
$18.43
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M20 close
Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030
Cable gland, polyamide body, NBR sealing material, 8-17mm cable diameter, IP68/IP69, M25x1,5 back thread
Item number: 200295
$4.78
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 8-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 103606
$9.31
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.6
Item number: 102480
$7.10
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PA
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Grey, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.0
Item number: 102446
$2.36
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PAn
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Black, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.1
Item number: 102454
$2.36
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M25x1.5 - bg 225ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Shield range: 10-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96191.6
Item number: 102502
$20.59
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M25 close
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216ms
Cable gland metric, Brass nickel plated, Thread: M16 x 1.5, Sealing range: 4-11 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96571.6
Item number: 102478
$4.72
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216PA
Cable gland metric, Polyamide, Thread: M16 x 1.5, Color: Grey, Sealing range: 4-11 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96571.0
Item number: 102444
$1.35
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216PAn
Cable gland metric, Polyamide, Thread: M16 x 1.5, Color: Black, Sealing range: 4-11 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96571.1
Item number: 102452
$1.35
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216VA
Cable gland metric, Stainless steel, Thread: M16 x 1.5, Sealing range: 4-11 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96571.7
Item number: 103589
$43.59
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M16x1.5 - bg 216ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M16 x 1.5, Sealing range: 7-11 mm, Shield range: 5-9 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 18555.6
Item number: 102500
$17.77
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M16 close
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232ms
Cable gland metric, Brass nickel plated, Thread: M32 x 1.5, Sealing range: 15-25 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96574.6
Item number: 102481
$16.64
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232PA
Cable gland metric, Polyamide, Thread: M32 x 1.5, Color: Grey, Sealing range: 15-25 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96574.0
Item number: 102447
$4.38
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232PAn
Cable gland metric, Polyamide, Thread: M32 x 1.5, Color: Black, Sealing range: 15-25 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96574.0
Item number: 102455
$4.38
plus sales tax plus shipping
in stock
Shipping the next business day
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232VA
Cable gland metric, Stainless steel, Thread: M32 x 1.5, Sealing range: 15-25 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96574.7
Item number: 103592
$67.07
plus sales tax plus shipping
in stock
Shipping the next business day
EMC cable gland PFLITSCH blueglobe TRI M32x1.5 - bg 232ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M32 x 1.5, Sealing range: 15-25 mm, Shield range: 13-20 mm, Temperature range: -40-130 °C, protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96192.6
Item number: 102503
$34.50
plus sales tax plus shipping
in stock
Shipping the next business day
Cable glands M32 close

Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

10 in
7.1 in
5.9 in
Gray (RAL 7035)
Smoky transparent
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4X, 6, 12, 13

Further information

UL
Metric knock-outs
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PCM 200/150 T - 6416929
Enclosure UL PCM 200/150 T - 6416929 from FIBOX offers dimensions 10x7.1x5.9in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with smoky transparent cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PCM 200/150 T - 6416929 also includes screws for a mounting plate or for DIN-rail, as well as metric knock-outs for easy gland installation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews