Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Enclosure Type Screw cover Series MNX
Height (in) 7.1 in Width (in) 7.1 in Depth (in) 3.9 in Color Gray (RAL 7035) Cover Smoky transparent Material Polycarbonate Gasket material TPE Impact resistence IK08 Free from halogen Yes
Temperature range (short term) -40-120 °C Temperature range (continuous) -40-80 °C Protection rating IP66/IP67 Protection rating NEMA 1, 4, 4X, 6
Approval UL Special features Metric knock-outs Accessories (supplied) Screws for mounting plate