Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Polycarbonate enclosure
  • MNX
  • Smoky transparent screw cover
  • 7.1x5.1x3in (HxWxD)
  • Metric knock-outs
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review

Polycarbonate Enclosure FIBOX MNX UL PCM 150/75 T - 6416914

2 year warranty Money back guaranty
Item number: 400214
UPC / EAN: 6418074038258
-28 % MSRP: $59.27
$42.69
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP ST-M 20x1.5 RAL 7001 - 53111020
Cable gland, polyamide body, NBR sealing material, 6-13mm cable diameter, IP68/IP69, M20x1.5 back thread
Item number: 200290
$3.61
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220ms
Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.6
Item number: 102479
$5.67
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PA
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Grey, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.0
Item number: 102445
$1.68
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220PAn
Cable gland metric, Polyamide, Thread: M20 x 1.5, Color: Black, Sealing range: 5-14 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96572.1
Item number: 102453
$1.68
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M20x1.5 - bg 220VA
Cable gland metric, Stainless steel, Thread: M20 x 1.5, Sealing range: 5-14 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96572.7
Item number: 103590
$50.30
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M20x1.5 - bg 220ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M20 x 1.5, Sealing range: 9-14 mm, Shield range: 7-12 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96190.6
Item number: 102501
$18.43
plus sales tax plus shipping
in stock
Shipping today
Cable glands M20 close
Cable gland Lapp SKINTOP ST-M 25x1.5 RAL 7001 - 53111030
Cable gland, polyamide body, NBR sealing material, 8-17mm cable diameter, IP68/IP69, M25x1,5 back thread
Item number: 200295
$4.78
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.6
Item number: 102480
$7.10
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225ms.3
Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 8-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X
Item number: 103606
$9.31
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PA
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Grey, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.0
Item number: 102446
$2.36
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M25x1.5 - bg 225PAn
Cable gland metric, Polyamide, Thread: M25 x 1.5, Color: Black, Sealing range: 11-20 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96573.1
Item number: 102454
$2.36
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M25x1.5 - bg 225ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M25 x 1.5, Sealing range: 11-20 mm, Shield range: 10-16 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96191.6
Item number: 102502
$20.59
plus sales tax plus shipping
in stock
Shipping today
Cable glands M25 close
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216ms
Cable gland metric, Brass nickel plated, Thread: M16 x 1.5, Sealing range: 4-11 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96571.6
Item number: 102478
$4.72
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216PA
Cable gland metric, Polyamide, Thread: M16 x 1.5, Color: Grey, Sealing range: 4-11 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96571.0
Item number: 102444
$1.35
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216PAn
Cable gland metric, Polyamide, Thread: M16 x 1.5, Color: Black, Sealing range: 4-11 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96571.1
Item number: 102452
$1.35
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M16x1.5 - bg 216VA
Cable gland metric, Stainless steel, Thread: M16 x 1.5, Sealing range: 4-11 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96571.7
Item number: 103589
$43.59
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M16x1.5 - bg 216ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M16 x 1.5, Sealing range: 7-11 mm, Shield range: 5-9 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 18555.6
Item number: 102500
$17.77
plus sales tax plus shipping
in stock
Shipping today
Cable glands M16 close
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232ms
Cable gland metric, Brass nickel plated, Thread: M32 x 1.5, Sealing range: 15-25 mm, Temperature range: -40-130 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96574.6
Item number: 102481
$16.64
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232PA
Cable gland metric, Polyamide, Thread: M32 x 1.5, Color: Grey, Sealing range: 15-25 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96574.0
Item number: 102447
$4.38
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232PAn
Cable gland metric, Polyamide, Thread: M32 x 1.5, Color: Black, Sealing range: 15-25 mm, Temperature range: -20 to 100 °C, Protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96574.0
Item number: 102455
$4.38
plus sales tax plus shipping
in stock
Shipping today
Cable gland PFLITSCH blueglobe M32x1.5 - bg 232VA
Cable gland metric, Stainless steel, Thread: M32 x 1.5, Sealing range: 15-25 mm, Temperature range: -40-130 °C, Protection: IP68/IP69K/NEMA 4X, CONTA-CLIP P/N 96574.7
Item number: 103592
$67.07
plus sales tax plus shipping
in stock
Shipping today
EMC cable gland PFLITSCH blueglobe TRI M32x1.5 - bg 232ms tri
EMC Cable gland metric, Brass nickel plated, Thread: M32 x 1.5, Sealing range: 15-25 mm, Shield range: 13-20 mm, Temperature range: -40-130 °C, protection: IP68 and NEMA 4X, CONTA-CLIP P/N 96192.6
Item number: 102503
$34.50
plus sales tax plus shipping
in stock
Shipping today
Cable glands M32 close

Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

7.1 in
5.1 in
3 in
Gray (RAL 7035)
Smoky transparent
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4, 4X, 6

Further information

UL
Metric knock-outs
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PCM 150/75 T - 6416914
Enclosure UL PCM 150/75 T - 6416914 from FIBOX offers dimensions 7.1x5.1x3in (HxWxD), and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with smoky transparent cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PCM 150/75 T - 6016914 also includes screws for a mounting plate or for DIN-rail, as well as metric knock-outs for easy gland installation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews