FIBOX Inc

Polycarbonate Enclosure FIBOX MNX UL PC 200/100 XHG - 6013326

2 year warranty Money back guaranty Free Shipping
Item number: 400184
UPC / EAN: 6418074021915
  • Polycarbonate enclosure
  • MNX
  • Gray screw cover
  • 10x7.1x3.9in (HxWxD)
  • UL rated
  • IP66/67
  • UL NEMA: 1/4/4x/6
  • Temperature rating: -40-175 °F
Log in and write a review
-20 % MSRP: $103.42
$83.00
plus sales tax plus shipping
Shipping today
ul

Technical details
General data

Enclosure
Screw cover
MNX

Mechanical data

10 in
7.1 in
3.9 in
Gray (RAL 7035)
Gray (RAL 7035)
Polycarbonate
TPE
IK08
Yes

Ambient conditions

-40-120 °C
-40-80 °C
IP66/IP67
1, 4, 4X, 6

Further information

UL
Screws for mounting plate

Product description
Polycarbonate Enclosure FIBOX MNX UL PC 200/100 XHG - 6013326
Enclosure UL PC 200/100 XHG - 6013326 from FIBOX offers dimensions 10x7.1x3.9in (HxWxD), UL rated, and is manufactured with high quality injection molding technology. The robust enclosure made of polycarbonate with gray cover meets IP66/IP67 protection rating for water and dust ingress. Thanks to the wide temperature range of -40-80 ° C, this enclosure is ideal for installation and protection of electrical and electronic components in a variety of application areas. UL PC 200/100 XHG - 6013326 also includes screws for a mounting plate or for DIN-rail.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews